VWR®, Universal pH Electrodes
Single junction, SJ 223, Glass, KCl 3 mol/L, Ceramic, 12×120 mm, 1 m cable with BNC connector
662-1395
Laboratory and field electrodes for general applications. Supplied with a fixed cable or plug head, VWR® electrodes can be connected to most pH meters on the market.
- Comfortable handling
- Reliable, rapid readings
- Gel or liquid electrolyte, glass or epoxy body shaft
- Available with different connections: Plug head or fixed cable (1 metre) with either DIN or BNC type plug
All VWR® electrodes are checked at two points during the manufacturing process and then lot stamped to ensure quality. They are supplied with a soaker storage bottle and cap to make sure the pH-sensitive glass and reference junction remain in top condition, and are instantly ready for use.
: Includes pH-electrode only.
- Connection:1 m cable with BNC connector
- Ø×L:12×120 mm
- Type:SJ 223
- Description:Single junction
- Material:Glass
- Seq:04
- Diaphr.:Ceramic
- Electrolyte:KCl 3 mol/L



