Order Entry
Germany
Orders LinkContactUsLinkComponent
VWR®, Universal pH Electrodes | Avantor

VWR®, Universal pH Electrodes

Double junction, DJ 113, Epoxy, Gel, Ceramic, 12×120 mm, 1 m cable with BNC connector
Catalog # 662-1385
Supplier:   VWR Collection
VWR®, Universal pH Electrodes
Catalog # 662-1385
Supplier:  VWR Collection
VWR®, Universal pH Electrodes
VWR®, Universal pH Electrodes

Double junction, DJ 113, Epoxy, Gel, Ceramic, 12×120 mm, 1 m cable with BNC connector

Wechseln zu:
Price
144,00 €
Anmelden für die Verfügbarkeit
1 * 1 ST
Product Details & Documents

Laboratory and field electrodes for general applications. Supplied with a fixed cable or plug head, VWR® electrodes can be connected to most pH meters on the market.

  • Comfortable handling
  • Reliable, rapid readings
  • Gel or liquid electrolyte, glass or epoxy body shaft
  • Available with different connections: Plug head or fixed cable (1 metre) with either DIN or BNC type plug

All VWR® electrodes are checked at two points during the manufacturing process and then lot stamped to ensure quality. They are supplied with a soaker storage bottle and cap to make sure the pH-sensitive glass and reference junction remain in top condition, and are instantly ready for use.

Lieferinformationen: Includes pH-electrode only.

Spezifikationen:
  • Connection:
    1 m cable with BNC connector
  • Ø×L:
    12×120 mm
  • Type:
    DJ 113
  • Description:
    Double junction
  • Material:
    Epoxy
  • Seq:
    07
  • Diaphr.:
    Ceramic
  • Electrolyte:
    Gel
Empfehlungen

Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.

Andernfalls erhalten Sie allgemeine Empfehlungen.