Dissolved oxygen meter, Pro20
Pro20 kit, meter incl. 4-meter field cable with polarographic DO probe and soft-sided carrying case
Catalog # YSIA603171
Supplier: YSI ENVIRONMENTAL
Jump to:
Product Details & Documents
The Pro20 dissolved oxygen meter is a rugged, handheld instrument for dissolved oxygen measurements. The meter can be used in the lab or in the field. User-replaceable sensors and cables and the convenient One Touch Cal feature makes it extremely user friendly.
- Fast response times with polarographic or galvanic dissolved oxygen sensors
- Internal barometer for highest accuracy
- Choose field DO sensors (polarographic or galvanic) or lab BOD probe for BOD in wastewater
- One Touch Cal calibrates within 3 seconds with the push of a button
- Stores 50 data sets
Delivery information: Meter only: Instrument, cables and dissolved oxygen probe need to be ordered separately. No probe is included with the meter.
Kits: The two kits are supplied with Pro20 meter, soft-sided carrying case, 4-meter field cable and either galvanic or polarographic DO probe.
Specifications
- Description:Pro20 kit, meter incl. 4-meter field cable with polarographic DO probe and soft-sided carrying case
- Connections:MS (military spec) waterproof with bayonet lock
- Compliance:IP 67
- DO barometric pressure range:400 - 999,9 mmHg
- DO concentration resolution:0,01 or 0,1 mg/L (user selectable)
0,1% or 1% air saturation (user selectable) - DO accuracy:± 2% of the reading or ±0.2 mg/L, whichever is greater (0 - 20 mg/l); ± 6% of the reading (20 - 50 mg/l)
± 2% of the reading or ±2% air saturation, whichever is greater (0 - 200%); ± 6% of the reading (200 - 500%) - Data logging capacity:50 data sets
- Power supply:2 alkaline C-cells providing 450 hours of battery life
- Temperature compensation:0...45 °C
- Temperature resolution:0,1 °C
- DO concentration:0 - 50 mg/L
- Temperature accuracy:±0,2 °C (±0,3 °C for cables longer than 45 m)
- Weight:0,475 (with batteries)
- Cat. No.:YSIA603171
- DO calibration:OneTouch Cal
- Response time:95% in 8 seconds
- DO probe type:Field sensors (Polarographic or galvanic); lab BOD probe
- Model:Pro20
- DO salinity compensation:0 - 70 ppt
- W×D×H:83×56×216 mm
- Temperature range:–5...+55 °C
- DO saturation:0 - 500 %
- Display:Graphic, backlit display
Accessories
Product Information
- Catalog #AvailabilityPrice
- Cable for DO/temperature, 100 m, incl. cable management kit, for Pro Plus or Pro20 metersCable for DO/temperature, 100 m, incl. cable management kit, for Pro Plus or Pro20 metersYSIA60520-100Log in for availability1 * 1 ST - 1 780,00 €
Product Information
- Catalog #AvailabilityPrice
- Cable for DO/temperature, 30 m, incl. cable management kit, for Pro Plus or Pro20 metersCable for DO/temperature, 30 m, incl. cable management kit, for Pro Plus or Pro20 metersYSIA60520-30Log in for availability1 * 1 ST - 1 130,00 €
Product Information
- Catalog #AvailabilityPrice
- Cable for DO/temperature, 10 m, incl. cable management kit, for Pro Plus or Pro20 metersCable for DO/temperature, 10 m, incl. cable management kit, for Pro Plus or Pro20 metersYSIA60520-10Log in for availability1 * 1 ST - 747,00 €
Product Information
- Catalog #AvailabilityPrice
- Cable for DO/temperature, 4 m, incl. cable management kit, for Pro Plus or Pro20 metersCable for DO/temperature, 4 m, incl. cable management kit, for Pro Plus or Pro20 metersYSIA60520-4Log in for availability1 * 1 ST - 628,00 €
Product Information
- Catalog #AvailabilityPrice
- Cable for DO/temperature, 1 m, for Pro Plus or Pro20 metersCable for DO/temperature, 1 m, for Pro Plus or Pro20 metersYSIA60520-1Log in for availability1 * 1 ST - 590,00 €
Product Information
- Catalog #AvailabilityPrice
- Self-stirring BOD probe, 115 V version, with 1,5-m cable, a pack of 6 screw-on PE cap membranes and solutionSelf-stirring BOD probe, 115 V version, with 1,5-m cable, a pack of 6 screw-on PE cap membranes and solutionYSIA605780Log in for availability1 * 1 ST - 1 720,00 €
Product Information
- Catalog #AvailabilityPrice
- Polarographic DO sensor
Product Information
- Catalog #AvailabilityPrice
- Galvanic DO sensor
Product Information
- Catalog #AvailabilityPrice
- DO cap membrane kit, incl. 6 screw-on cap membranes, sanding disc and electrolyte solution, for polarographic sensors of the Pro SeriesDO cap membrane kit, incl. 6 screw-on cap membranes, sanding disc and electrolyte solution, for polarographic sensors of the Pro Series665-0092Log in for availability1 * 6 ST - 151,00 €
Product Information
- Catalog #AvailabilityPrice
- Soft-side carrying case, small, for all Pro series metersSoft-side carrying case, small, for all Pro series metersYSIA603162Log in for availability1 * 1 ST - 224,00 €



