Order Entry
Germany
Orders LinkContactUsLinkComponent
Safety helmets, Concept

Safety helmets, Concept

Safety helmet, vented, without ratchet, EU, White
Catalog # 111-0867
Safety helmets, Concept
Catalog # 111-0867
Safety helmets, Concept
Safety helmets, Concept

Safety helmet, vented, without ratchet, EU, White

Price
25,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

Lightweight, comfortable and modern protective helmet made from ABS (acrylonitrile butadiene styrene) with large forehead area featuring an imprint for the company logo.

  • With extended nape area
  • Six point terylene inner cradle
  • Highly absorbent hydro-flock sweatband
  • With increased side rigidity (additional lateral deformity test)
  • Wide ventilation slots
  • Without ratchet, with full peak

Size: 510 to 630 mm

Weight: 325 g

EN 397

Certifications: EN 397

Documents

Specifications
  • Colour:
    White
  • Description:
    Safety helmet, vented, without ratchet, EU
  • Seq:
    05
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.