Safety helmets, Concept
Safety helmet, vented, without ratchet, EU, Black
Catalog # 111-0865
Supplier: CENTURION SAFETY PRODUCTS
Jump to:
Product Details & Documents
Lightweight, comfortable and modern protective helmet made from ABS (acrylonitrile butadiene styrene) with large forehead area featuring an imprint for the company logo.
- With extended nape area
- Six point terylene inner cradle
- Highly absorbent hydro-flock sweatband
- With increased side rigidity (additional lateral deformity test)
- Wide ventilation slots
- Without ratchet, with full peak
Size: 510 to 630 mm
Weight: 325 g
EN 397
Certifications: EN 397
Documents
Specifications
- Colour:Black
- Description:Safety helmet, vented, without ratchet, EU
- Seq:03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



