Order Entry
Germany
Orders LinkContactUsLinkComponent
VWR®, Büchner Funnels

VWR®, Büchner Funnels

77 mm, 120 ml, 70 mm
Catalog # 511-0057
Supplier:   VWR Collection
VWR®, Büchner Funnels
Catalog # 511-0057
Supplier:  VWR Collection
VWR®, Büchner Funnels
VWR®, Büchner Funnels

77 mm, 120 ml, 70 mm

Price
66,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

White glazed porcelain.

For paper or membrane filtration discs.

Documents

Specifications
  • Plate Ø:
    77 mm
  • Capacity:
    120 ml
  • Seq:
    05
  • For filter Ø:
    70 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.