Order Entry
Germany
Orders LinkContactUsLinkComponent
VWR®, Büchner Funnels

VWR®, Büchner Funnels

248 mm, 4000 ml, 240 mm
Catalog # 511-0068
Supplier:   VWR Collection
VWR®, Büchner Funnels
Catalog # 511-0068
Supplier:  VWR Collection
VWR®, Büchner Funnels
VWR®, Büchner Funnels

248 mm, 4000 ml, 240 mm

Price
523,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

White glazed porcelain.

For paper or membrane filtration discs.

Documents

Specifications
  • Plate Ø:
    248 mm
  • Capacity:
    4000 ml
  • Seq:
    11
  • For filter Ø:
    240 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.