Order Entry
Germany
Orders LinkContactUsLinkComponent
VWR®, Test Tubes Racks

VWR®, Test Tubes Racks

Blue, 9 (3×3), 30 mm, 110,6×110,6×84,2 mm
Catalog # 212-0396
Supplier:   VWR Collection
VWR®, Test Tubes Racks
Catalog # 212-0396
Supplier:  VWR Collection
VWR®, Test Tubes Racks
VWR®, Test Tubes Racks

Blue, 9 (3×3), 30 mm, 110,6×110,6×84,2 mm

Price
26,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

Nylon, glass fibre reinforced.

  • Racks are single-piece moulded
  • Good heat and chemical resistance
  • Three tiers with contents always clearly visible
  • Large labelling areas on the side surfaces
Specifications
  • For tube Ø:
    30 mm
  • No. of Holes:
    9 (3×3)
  • Colour:
    Blue
  • Seq:
    01
  • W×D×H:
    110,6×110,6×84,2 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.