VWR®, Test Tubes Racks
Green, 9 (3×3), 30 mm, 110,6×110,6×84,2 mm
Catalog # 212-0397
Supplier: VWR Collection
Jump to:
Product Details & Documents
Nylon, glass fibre reinforced.
- Racks are single-piece moulded
- Good heat and chemical resistance
- Three tiers with contents always clearly visible
- Large labelling areas on the side surfaces
Specifications
- For tube Ø:30 mm
- No. of Holes:9 (3×3)
- Colour:Green
- Seq:02
- W×D×H:110,6×110,6×84,2 mm



