VWR®, Test Tubes Racks
White, 20 (4×5), 20 mm, 130×105×84 mm
Catalog # 212-0393
Supplier: VWR Collection
Jump to:
Product Details & Documents
Nylon, glass fibre reinforced.
- Racks are single-piece moulded
- Good heat and chemical resistance
- Three tiers with contents always clearly visible
- Large labelling areas on the side surfaces
Specifications
- For tube Ø:20 mm
- No. of Holes:20 (4×5)
- Colour:White
- Seq:10
- W×D×H:130×105×84 mm



