Order Entry
Germany
Orders LinkContactUsLinkComponent
 

VWR®, Test Tubes Racks

Red, 40 (4×10), 20 mm, 104×253,6×86,6 mm
Catalog # 212-0416
Supplier:   VWR Collection
VWR®, Test Tubes Racks
Catalog # 212-0416
Supplier:  VWR Collection
VWR®, Test Tubes Racks
VWR®, Test Tubes Racks

Red, 40 (4×10), 20 mm, 104×253,6×86,6 mm

Price
26,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

Nylon, glass fibre reinforced.

  • Racks are single-piece moulded
  • Good heat and chemical resistance
  • Three tiers with contents always clearly visible
  • Large labelling areas on the side surfaces
Specifications
  • For tube Ø:
    20 mm
  • No. of Holes:
    40 (4×10)
  • Colour:
    Red
  • Seq:
    35
  • W×D×H:
    104×253,6×86,6 mm