VWR®, Test Tubes Racks
White, 40 (4×10), 20 mm, 104×253,6×86,6 mm
Catalog # 212-0417
Supplier: VWR Collection
Jump to:
Product Details & Documents
Nylon, glass fibre reinforced.
- Racks are single-piece moulded
- Good heat and chemical resistance
- Three tiers with contents always clearly visible
- Large labelling areas on the side surfaces
Specifications
- For tube Ø:20 mm
- No. of Holes:40 (4×10)
- Colour:White
- Seq:36
- W×D×H:104×253,6×86,6 mm



