VWR®, Test Tubes Racks
Orange, 40 (4×10), 25 mm, 123×301×94,5 mm
Catalog # 212-0421
Supplier: VWR Collection
Jump to:
Product Details & Documents
Nylon, glass fibre reinforced.
- Racks are single-piece moulded
- Good heat and chemical resistance
- Three tiers with contents always clearly visible
- Large labelling areas on the side surfaces
Specifications
- For tube Ø:25 mm
- No. of Holes:40 (4×10)
- Colour:Orange
- Seq:40
- W×D×H:123×301×94,5 mm



