Vacuum pumps
Electric vacuum pump 115 V, 60 Hz, single filtration run with individual filter station, Microsart® mini.vac
Catalog # SART16694-1-60-06
Supplier: Sartorius
Jump to:
Product Details & Documents
The vacuum pump series Microsart® maxi.vac and Microsart® mini.vac provide up to date technology for daily use in the Microbiology laboratory environment.
- Electric neoprene membrane pumps
- Oil- and maintenance-free
- Low noise level
The vacuum produced by these pumps is controlled and can be easily adjusted to your specifications. Thus sensitive cells (e.g. bacteria) are concentrated on the surface of a membrane filter under better conditions, which results in decreased mortality of the cells, higher recovery rates and shorter incubation times.
Specifications
- Model:Microsart® mini.vac
- Description:Electric vacuum pump 115 V, 60 Hz, single filtration run with individual filter station
- Seq:05
- Power connection:115 V, 60 Hz
- Cat. No.:SART16694-1-60-06
- Diaphragms:Neoprene
- Permitted gas and ambient air temperature:5…40 °C
- Flow rate:6 l/min
- Vacuum:100 mbar
- Protection class:IP 20
- Electrical supply:65 W
- W×D×H:164×90×141 mm
- Weight:1,9 kg



