Order Entry
Germany
Orders LinkContactUsLinkComponent
Forceps, Axal™

Forceps, Axal™

Straight, square tips, tower tip, F Axal™, 120 mm
Catalog # OUTIF-AXAL
Supplier:   OUTILS RUBIS
Forceps, Axal™
Catalog # OUTIF-AXAL
Supplier:  OUTILS RUBIS
Forceps, Axal™
Forceps, Axal™

Straight, square tips, tower tip, F Axal™, 120 mm

Price
114,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Cobalt-chromium-molybdenum alloy. These forceps with very high Vicker hardness offer a range of physical, chemical and technological properties that make them appropriate for a wide variety of applications. Exceptional good tolerance on human tissues.

  • High yield strength alloy
  • 100% antimagnetic, rust proof and acid resistant
  • Highly resistant to corrosion, stress corrosion cracking and hydrogen embattlement
  • Temperature resistance of 500° C
  • Good fatigue and tensile strength guarantee durability

Perfect forceps for surgical appliances and laboratories.

Specifications
  • Type:
    F Axal™
  • Description:
    Straight, square tips, tower tip
  • Length:
    120 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.