Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Forceps, Axal™

Straight, fine tips, tower tip, 2 Axal™, 115 mm
Catalog # OUTI2-AXAL
Supplier:   OUTILS RUBIS
Forceps, Axal™
Catalog # OUTI2-AXAL
Supplier:  OUTILS RUBIS
Forceps, Axal™
Forceps, Axal™

Straight, fine tips, tower tip, 2 Axal™, 115 mm

Price
119,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Cobalt-chromium-molybdenum alloy. These forceps with very high Vicker hardness offer a range of physical, chemical and technological properties that make them appropriate for a wide variety of applications. Exceptional good tolerance on human tissues.

  • High yield strength alloy
  • 100% antimagnetic, rust proof and acid resistant
  • Highly resistant to corrosion, stress corrosion cracking and hydrogen embattlement
  • Temperature resistance of 500° C
  • Good fatigue and tensile strength guarantee durability

Perfect forceps for surgical appliances and laboratories.

Specifications
  • Type:
    2 Axal™
  • Description:
    Straight, fine tips, tower tip
  • Length:
    115 mm