Cleaning brushes for samplers
Nylon, 7 - 14 mm, Wire, 1600 mm
Catalog # 300-0514
Supplier: Sampling Systems
Jump to:
Product Details & Documents
Brushes with nylon bristles in a twisted stainless steel wire frame and aluminium handle. Ideal for cleaning both stainless steel and plastic samplers.
- Available in a range of lengths and diameters
Documents
SAMP8020A-1100_TDS_EN
Datasheet
Specifications
- Bristle material:Nylon
- Brush head Ø:7 - 14 mm
- Handle material:Wire
- Seq:03
- Total length:1600 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



