Cleaning brushes for samplers
Nylon, 7 - 14 mm, Wire, 1100 mm
Catalog # 300-0513
Supplier: Sampling Systems
Jump to:
Product Details & Documents
Brushes with nylon bristles in a twisted stainless steel wire frame and aluminium handle. Ideal for cleaning both stainless steel and plastic samplers.
- Available in a range of lengths and diameters
Dokumente
SAMP8020A-1100_TDS_EN
Technisches Datenblatt
Specifications
- Bristle material:Nylon
- Brush head Ø:7 - 14 mm
- Handle material:Wire
- Seq:02
- Total length:1100 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



