Labels for MiniMark printer, type B-7569
Label printer tape, B-7569, TAPE MINIMARK B7569 101MM BLACK, Vinyl, Permanent acrylic, Thermal transfer, Black, MiniMark™, 101 mm, 101 mm×35 m, 35 m
Catalog # 811-0186
Supplier: Brady
Jump to:
Product Details & Documents
The B-7569 vinyl labelling tape is ideal for indoor/outdoor facility labels, including 5S labels, safety labels, warning labels, pipe markers, equipment labels and visual workplace labels.
- Gloss finish
- Permanent acrylic
Documents
Specifications
- Printer model:MiniMark™
- Printing method:Thermal transfer
- Type:B-7569
- Colour:Black
- Description:Label printer tape
- Dimensions:101 mm×35 m
- Length:35 m
- Material:Vinyl
- Seq:37
- Model:TAPE MINIMARK B7569 101MM BLACK
- Width:101 mm
- Adhesive:Permanent acrylic



