Labels for MiniMark printer, type B-7569
Label printer tape, B-7569, TAPE MINIMARK B7569 57MM BLUE, Vinyl, Permanent acrylic, Thermal transfer, Blue, MiniMark™, 57 mm, 57 mm×35 m, 35 m
Catalog # BRDY120858
Supplier: Brady
Jump to:
Product Details & Documents
The B-7569 vinyl labelling tape is ideal for indoor/outdoor facility labels, including 5S labels, safety labels, warning labels, pipe markers, equipment labels and visual workplace labels.
- Gloss finish
- Permanent acrylic
Documents
Specifications
- Printer model:MiniMark™
- Printing method:Thermal transfer
- Type:B-7569
- Colour:Blue
- Description:Label printer tape
- Dimensions:57 mm×35 m
- Length:35 m
- Material:Vinyl
- Model:TAPE MINIMARK B7569 57MM BLUE
- Width:57 mm
- Adhesive:Permanent acrylic



