Order Entry
Germany
Orders LinkContactUsLinkComponent
Urine sample containers, with screw cap

Urine sample containers, with screw cap

Red cap, graduated 10 - 170 ml (20 ml interval), 200 ml, Sterile, 60,5 mm, 88 mm, Individually
Catalog # 216-2120
Supplier:   KARTELL
Urine sample containers, with screw cap
Catalog # 216-2120
Supplier:  KARTELL
Urine sample containers, with screw cap
Urine sample containers, with screw cap

Red cap, graduated 10 - 170 ml (20 ml interval), 200 ml, Sterile, 60,5 mm, 88 mm, Individually

Price
243,00 €
Log in for availability
1 * 200 ST
Product Details & Documents

PP, translucent urine cups with screw cap. Non sterile cups have a blue screw cap and are sold in multi-packs. Sterile cups have a red screw cap and a satinised marking area and are individually wrapped.

  • Available sterile or non sterile
  • Quick opening and closing twist cap, leakproof
Specifications
  • Ext.Ø:
    60,5 mm
  • Packed:
    Individually
  • Version:
    Sterile
  • Capacity:
    200 ml
  • Description:
    Red cap, graduated 10 - 170 ml (20 ml interval)
  • Height:
    88 mm
  • Seq:
    06
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.