Urine sample containers, with screw cap
Red cap, 150 ml, Aseptic, 62,5 mm, 73 mm, Individually
Supplier: KARTELL
Jump to:
Product Details & Documents
PP, translucent urine cups with screw cap. Non sterile cups have a blue screw cap and are sold in multi-packs. Sterile cups have a red screw cap and a satinised marking area and are individually wrapped.
- Available sterile or non sterile
- Quick opening and closing twist cap, leakproof
Dokumente
Specifications
- Ext.Ø:62,5 mm
- Packed:Individually
- Version:Aseptic
- Capacity:150 ml
- Description:Red cap
- Height:73 mm
- Seq:04
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



