Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Test sieves

450 mm, 100 mm, 0,250 mm
Catalog # RETS60.168.000250
Supplier:   Retsch GmbH
Test sieves
Catalog # RETS60.168.000250
Supplier:  Retsch GmbH
Test sieves
Test sieves

450 mm, 100 mm, 0,250 mm

Price
545,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel, according to DIN/ISO 3310/1.

 : Each sieve is supplied together with a certificate of conformity.

Documents

Specifications
  • Ø:
    450 mm
  • Mesh size:
    0,250 mm
  • Height:
    100 mm
  • Seq:
    294
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.