Order Entry
Germany
Orders LinkContactUsLinkComponent
Handheld digital microscopes, special light, stroboscopic

Handheld digital microscopes, special light, stroboscopic

Microscope with stroboscopic light, 60 fps, AM3713TB, 8 LEDs, VGA (640×480)
Catalog # IDCPAM3713TB
Handheld digital microscopes, special light, stroboscopic
Catalog # IDCPAM3713TB
Handheld digital microscopes, special light, stroboscopic
Handheld digital microscopes, special light, stroboscopic

Microscope with stroboscopic light, 60 fps, AM3713TB, 8 LEDs, VGA (640×480)

Price
483,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Portable microscopes with stroboscopic technology to capture fast moving objects.

  • Perfect pictures thanks to reduced motion blur, even under higher magnification
  • Stroboscopic light mode can be switched on and off
  • High speed USB 2.0 output
  • Edge series model with high-quality optics provides a very sharp, bright and natural colour image with very low aberration and vignetting
  • AM3715TB features exchangeable caps and an external trigger to synchronise picture capturing
  • Wireless streaming to a tablet, smartphone, or computer is possible in combination with WF-10 unit (to be ordered separately)

Ideal for use in monitoring production lines in a manufacturing environment, or observing subjects such as a tadpole in a laboratory.

Delivery information: Supplied with carrying pouch and software (DinoCapture 2.0 (Windows), DinoXcope (Mac OS)).

Caution: Please note: For optimal results the environmental lighting should be lower than normal and the microscope should be closer to the object being viewed.

Specifications
  • Magnification:
    10 - 70×, 200×
  • Model:
    AM3713TB
  • Resolution:
    VGA (640×480)
  • Description:
    Microscope with stroboscopic light, 60 fps
  • Seq:
    01
  • Illumination:
    8 LEDs
Accessories

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Tabletop stand for handheld Dino-Lite microscopes, RK-06-A, incl. extension arm RK-10-EX
    Tabletop stand for handheld Dino-Lite microscopes, RK-06-A, incl. extension arm RK-10-EX
    IDCPRK-06A
    150×220×270 mm
    Log in for availability
    1 * 1 ST - 252,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Wi-Fi streamer with operating manual, power adapter and 1880 Ah Li-Ion battery
    Wi-Fi streamer with operating manual, power adapter and 1880 Ah Li-Ion battery
    630-2923
    Log in for availability
    1 * 1 ST - 329,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Foot pedal, enables users to take a picture with their foot
    Foot pedal, enables users to take a picture with their foot
    630-1821
    Log in for availability
    1 * 1 ST - 63,30 €

Product Information

  • Catalog #
    Availability
    Price
  • Sturdy high-end stand for Dino-Lite microscopes, RK-10A, incl. HD-P1 holder and RK-10-EX horizontal arm
    Sturdy high-end stand for Dino-Lite microscopes, RK-10A, incl. HD-P1 holder and RK-10-EX horizontal arm
    630-2517
    Log in for availability
    1 * 1 ST - 340,00 €