Straining baskets, SP Bel-Art
Straining basket, I. D. 108 mm, 127×127 mm
Catalog # BELAH167030000
Supplier: Bel-Art Products, a Part of SP
Jump to:
Product Details & Documents
Perforated baskets made from polyethylene plastic allow rapid filling and draining, and are handy for batch rinsing and transporting labware as well as straining or filtering large particles.
- Chemically resistant; withstand acids and alkalis
- Service temperature up to 82 °C
- With 2 mm perforations
- Strap handle rises 100 mm above the rim
Specifications
- Ø×H:127×127 mm
- Description:Straining basket, I. D. 108 mm
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



