Multi-layer cell culture flasks, Falcon® Multi-Flask
Multi-Flask, 5-layer, 875 cm², Filter cap
: Corning
PS, tissue culture-treated, with membrane filter cap, non-pyrogenic.
- Even distribution of the media across all layers, proven vacuum-gas tissue culture surface treatment and effective gas exchange all combine to provide an optimal cell culture environment
- Cells can be easily accessed by pipette
- Batch number printed on each individual flask for improved traceability
- Manufactured in compliance with cGMP standards
Cell culture treated Falcon® Multi-Flasks are available with 3 or 5 layers and cell growth surfaces 525 or 875 cm². They provide greater surface area and cell yield than single layer T-flasks but with the same footprint and seeding densities, making it easy to scale-up existing protocols.
Graduation accuracy: 10%.
: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.
- Closure type:Filter cap
- Growth area:875 cm²
- Description:Multi-Flask, 5-layer



