Order Entry
Germany
Orders LinkContactUsLinkComponent
Drum pump sets for solvents

Drum pump sets for solvents

Drum Pump set with motor ME II 3, Stainless steel/PP, 95 l/min, 1000 mm, 460 W
Catalog # 223-0092
Supplier:   LUTZ PUMPEN
Drum pump sets for solvents
Catalog # 223-0092
Supplier:  LUTZ PUMPEN
Drum pump sets for solvents
Drum pump sets for solvents

Drum Pump set with motor ME II 3, Stainless steel/PP, 95 l/min, 1000 mm, 460 W

Price
3 790,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Pump tube SS 41-L-SL stainless steel, drum adapter is made with PP. For easely flammable hydrocarbons such as ethanol, gasoline, butanol, iso-propanol, kerosène, methanol and petroleum.

  • Fast assembly
  • Immediately ready for action
  • Ideal for pumping and filling thin bodied liquids
  • Compact compressed air motor powerful and reliable

The explosion proof universal motor ME II 3 is ideally suitable for transferring of many thin bodied easely flammable and combustible liquids.

Pump set consisting of: 1 Motor ME II 3, 1 pump tube SS 41-L-SL stainless steel, 2,5 m solvent hose 1", electrically conductive bound with hose connectors brass, nozzle brass, equipotential bonding cable, drum adapter PP.

Certifications: Explosion proof according to ATEX directive 94/9/EC category 2.

Specifications
  • Flow rate:
    95 l/min
  • Description:
    Drum Pump set with motor ME II 3
  • Material:
    Stainless steel/PP
  • Immersion depth:
    1000 mm
  • Power:
    460 W