Order Entry
Germany
Orders LinkContactUsLinkComponent
Injection needles

Injection needles

Injection needles, Luer lock, regular, 16, 100 mm, 1,6 mm, Bevelled
Catalog # SOCO371.16100
Supplier:   Socorex Isba
Injection needles
Catalog # SOCO371.16100
Supplier:  Socorex Isba
Injection needles
Injection needles

Injection needles, Luer lock, regular, 16, 100 mm, 1,6 mm, Bevelled

Price
72,00 €
Log in for availability
1 * 12 ST
Product Details & Documents

Reusable Luer lock needles intended for safe, precise animal injections. Sharp bevel and made of stainless steel for long durability.

Delivery information: Supplied in dispensing box with sliding lid for easy and safe needle removal.

Specifications
  • Ø:
    1,6 mm
  • Gauge:
    16
  • Type of tip:
    Bevelled
  • Description:
    Injection needles, Luer lock, regular
  • Length:
    100 mm
  • Seq:
    04
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.