Precision laboratory thermometers
Stem type, with yellow back round capillary form, without official certification, −5...+50 °C, 0,2 °C, 350 mm, Red, Total, 6 ±1 mm
SCNL1042376
These total immersion thermometers are suitable for official certification.
- Colourless prismatic capillary form
Red or blue filling, enclosed or stem type.
: Additional thermometer models are also available (separately) with works certificate or with DAkkS calibration certificate (see bottom of ordering table).
- Ø:6 ±1 mm
- Immersion depth:Total
- Description:Stem type, with yellow back round capillary form, without official certification
- Length:350 mm
- Seq:41
- Division:0,2 °C
- Filling:Red
- Range:−5...+50 °C



