Stackable drum sumps and pallets, WSP
Sump pallets, with capacity 4×200 l drums, WSP-4SKS, 1410×1290×1320 mm
Catalog # LACOP21-1422-A
Supplier: LACONT UMWELTTECHNIK
Jump to:
Product Details & Documents
These stackable drum sumps and pallets are made of stable construction from 3 mm sheet steel.
- Sump capacity of 220 L
- Ground clearance 100 mm for internal transport
- Space-savings as models WSP-STS and SKS can be double-stacked
- Corrosion protection by primer coating and painting or fire-galvanisation
Specifications
- Bezeichnung:Sump pallets, with capacity 4×200 l drums, WSP-4SKS
- Seq:05
- B×T×H:1410×1290×1320 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



