Order Entry
Germany
Orders LinkContactUsLinkComponent
Stackable drum sumps and pallets, WSP

Stackable drum sumps and pallets, WSP

Sump pallets, with capacity 4×200 l drums, WSP-4STS, 1410×1290×1320 mm
Catalog # LACOP21-2412-A
Stackable drum sumps and pallets, WSP
Catalog # LACOP21-2412-A
Stackable drum sumps and pallets, WSP

Sump pallets, with capacity 4×200 l drums, WSP-4STS, 1410×1290×1320 mm

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

These stackable drum sumps and pallets are made of stable construction from 3 mm sheet steel.

  • Sump capacity of 220 L
  • Ground clearance 100 mm for internal transport
  • Space-savings as models WSP-STS and SKS can be double-stacked
  • Corrosion protection by primer coating and painting or fire-galvanisation
Specifications
  • Description:
    Sump pallets, with capacity 4×200 l drums, WSP-4STS
  • Seq:
    09
  • W×D×H:
    1410×1290×1320 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Tension belt
    Tension belt
    LACOZ50-1920-A
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Safety chain
    Safety chain
    LACOP21-2470-A
    Log in for availability
    1 * 1 ST