Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Stackable drum sumps and pallets, WSP

Sump pallets, with capacity 2×200 l drums, WSP-2STS, 1410×810×1400 mm
  LACOP21-2411-A
Stackable drum sumps and pallets, WSP
  LACOP21-2411-A
Stackable drum sumps and pallets, WSP

Sump pallets, with capacity 2×200 l drums, WSP-2STS, 1410×810×1400 mm

 
 
   
1 * 1 ST
 

These stackable drum sumps and pallets are made of stable construction from 3 mm sheet steel.

  • Sump capacity of 220 L
  • Ground clearance 100 mm for internal transport
  • Space-savings as models WSP-STS and SKS can be double-stacked
  • Corrosion protection by primer coating and painting or fire-galvanisation
 
  • Description:
    Sump pallets, with capacity 2×200 l drums, WSP-2STS
  • Seq:
    07
  • W×D×H:
    1410×810×1400 mm
Accessories

 

  •  
    Description
     
     
  • LACOZ50-1920-A
    Tension belt
       
    1 * 1 ST

 

  •  
    Description
     
     
  • LACOP21-2470-A
    Safety chain
       
    1 * 1 ST