Precision hydrometers, ASTM E100-10
320 H-82, 1,050 - 1,100 g/ml, 0,0005 g/ml, 330 mm
SCNL3222160
Precision hydrometers (with or without thermometer) with reference temperature of 15 °C.
Error limit: ±0,5 kg/m³
Reference temperature: 15 °C
Certifications: ASTM E100-10
Ordering information: Available with a works or a DAkkS calibration certificate.
Packaging: Each packed in a square plastic sleeve.
- Length:330 mm
- Seq:40
- Division:0,0005 g/ml
- Model:320 H-82
- Range:1,050 - 1,100 g/ml



