Order Entry
Germany
Orders LinkContactUsLinkComponent
Precision hydrometers, ASTM E100-10

Precision hydrometers, ASTM E100-10

315 H-82, 0,800 - 0,850 g/ml, 0,0005 g/ml, 330 mm
Catalog # SCNL3222155
Supplier:   Ludwig Schneider
Precision hydrometers, ASTM E100-10
Catalog # SCNL3222155
Supplier:  Ludwig Schneider
Precision hydrometers, ASTM E100-10
Precision hydrometers, ASTM E100-10

315 H-82, 0,800 - 0,850 g/ml, 0,0005 g/ml, 330 mm

Price
36,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Precision hydrometers (with or without thermometer) with reference temperature of 15 °C.

Error limit: ±0,5 kg/m³

Reference temperature: 15 °C

Certifications: ASTM E100-10

Ordering information: Available with a works or a DAkkS calibration certificate.

Packaging: Each packed in a square plastic sleeve.

Specifications
  • Length:
    330 mm
  • Seq:
    35
  • Division:
    0,0005 g/ml
  • Model:
    315 H-82
  • Range:
    0,800 - 0,850 g/ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.