Precision density hydrometers, L50 SP series
L50, 0,950 - 1,000 g/ml, 0,0005 g/ml, 335 mm
Catalog # SCNL3071134
Supplier: Ludwig Schneider
Jump to:
Product Details & Documents
Precision density hydrometers for official testing.
- Without thermometer
- Suitable for calibration
Error limit: ±0,0005 g/ml
Reference temperature: 15 °C
: BS 718
: Available with either works or DAkkS calibration certificate. Surface tension in class M (medium) on available on request.
: Each packed in a square plastic sleeve.
Specifications
- Length:335 mm
- Seq:08
- Division:0,0005 g/ml
- Model:L50
- Range:0,950 - 1,000 g/ml
- Cat. No.:SCNL3071134
- Reference temperature:15 °C



