Precision density hydrometers, L50 SP series
L50, 0,850 - 0,900 g/ml, 0,0005 g/ml, 335 mm
Catalog # SCNL3071132
Supplier: Ludwig Schneider
Jump to:
Product Details & Documents
Precision density hydrometers for official testing.
- Without thermometer
- Suitable for calibration
Error limit: ±0,0005 g/ml
Reference temperature: 15 °C
Certifications: BS 718
Ordering information: Available with either works or DAkkS calibration certificate. Surface tension in class M (medium) on available on request.
Packaging: Each packed in a square plastic sleeve.
Specifications
- Length:335 mm
- Seq:06
- Division:0,0005 g/ml
- Model:L50
- Range:0,850 - 0,900 g/ml
- Cat. No.:SCNL3071132
- Reference temperature:15 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



