Order Entry
Germany
Orders LinkContactUsLinkComponent
Precision Density Hydrometers, L50

Precision Density Hydrometers, L50

L50, 1,900 - 1,950 g/ml, 0,0005 g/ml, 335 mm
Catalog # SCNL3132027
Supplier:   Ludwig Schneider
Precision Density Hydrometers, L50
Catalog # SCNL3132027
Supplier:  Ludwig Schneider
Precision Density Hydrometers, L50
Precision Density Hydrometers, L50

L50, 1,900 - 1,950 g/ml, 0,0005 g/ml, 335 mm

Price
53,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

These precision density hydrometers (with or without thermometers) are suitable for calibration.

Error limit: ±0,0005 g/ml

 : DIN 12791

 : Each packed in a square plastic sleeve.

Specifications
  • Length:
    335 mm
  • Seq:
    59
  • Division:
    0,0005 g/ml
  • Model:
    L50
  • Range:
    1,900 - 1,950 g/ml
  • Cat. No.:
    SCNL3132027
  • Reference temperature:
    20 °C