Precision Density Hydrometers, L50
L50, 1,300 - 1,350 g/ml, 0,0005 g/ml, 335 mm
SCNL3132015
These precision density hydrometers (with or without thermometers) are suitable for calibration.
Error limit: ±0,0005 g/ml
Certifications: DIN 12791
Packaging: Each packed in a square plastic sleeve.
- Length:335 mm
- Seq:47
- Division:0,0005 g/ml
- Model:L50
- Range:1,300 - 1,350 g/ml
- Cat. No.:SCNL3132015
- Reference temperature:20 °C



