Precision density hydrometers, L20
L20-184, 1,840 - 1,860 g/ml, 0,0002 g/ml, 430 mm
Catalog # SCNL3112063
Supplier: Ludwig Schneider
Jump to:
Product Details & Documents
These precision density hydrometers without thermometers are suitable for calibration.
Error limit: ±0,0002 g/ml
Reference temperature: 20 °C
Certifications: DIN 12791
Ordering information: Surface tension in class M (medium) on request.
Packaging: Each packed in a square plastic sleeve.
Specifications
- Length:430 mm
- Seq:63
- Division:0,0002 g/ml
- Model:L20-184
- Range:1,840 - 1,860 g/ml



