Order Entry
Germany
Orders LinkContactUsLinkComponent
Precision density hydrometers, L20

Precision density hydrometers, L20

L20-092, 0,920 - 0,940 g/ml, 0,0002 g/ml, 430 mm
Catalog # SCNL3112017
Supplier:   Ludwig Schneider
Precision density hydrometers, L20
Catalog # SCNL3112017
Supplier:  Ludwig Schneider
Precision density hydrometers, L20
Precision density hydrometers, L20

L20-092, 0,920 - 0,940 g/ml, 0,0002 g/ml, 430 mm

Price
94,90 €
Log in for availability
1 * 1 ST
Product Details & Documents

These precision density hydrometers without thermometers are suitable for calibration.

Error limit: ±0,0002 g/ml

Reference temperature: 20 °C

Certifications: DIN 12791

Ordering information: Surface tension in class M (medium) on request.

Packaging: Each packed in a square plastic sleeve.

Specifications
  • Length:
    430 mm
  • Seq:
    17
  • Division:
    0,0002 g/ml
  • Model:
    L20-092
  • Range:
    0,920 - 0,940 g/ml