Order Entry
Germany
Orders LinkContactUsLinkComponent
Precision density hydrometers, L20

Precision density hydrometers, L20

L20-088, 0,880 - 0,900 g/ml, 0,0002 g/ml, 430 mm
Catalog # SCNL3112015
Supplier:   Ludwig Schneider
Precision density hydrometers, L20
Catalog # SCNL3112015
Supplier:  Ludwig Schneider
Precision density hydrometers, L20
Precision density hydrometers, L20

L20-088, 0,880 - 0,900 g/ml, 0,0002 g/ml, 430 mm

Price
94,90 €
Log in for availability
1 * 1 ST
Product Details & Documents

These precision density hydrometers without thermometers are suitable for calibration.

Error limit: ±0,0002 g/ml

Reference temperature: 20 °C

Certifications: DIN 12791

Ordering information: Surface tension in class M (medium) on request.

Packaging: Each packed in a square plastic sleeve.

Specifications
  • Length:
    430 mm
  • Seq:
    15
  • Division:
    0,0002 g/ml
  • Model:
    L20-088
  • Range:
    0,880 - 0,900 g/ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.