Precision density hydrometers, L20
L20-074, 0,740 - 0,760 g/ml, 0,0002 g/ml, 430 mm
Catalog # SCNL3112008
Supplier: Ludwig Schneider
Jump to:
Product Details & Documents
These precision density hydrometers without thermometers are suitable for calibration.
Error limit: ±0,0002 g/ml
Reference temperature: 20 °C
: DIN 12791
: Surface tension in class M (medium) on request.
: Each packed in a square plastic sleeve.
Specifications
- Length:430 mm
- Seq:08
- Division:0,0002 g/ml
- Model:L20-074
- Range:0,740 - 0,760 g/ml



