Order Entry
Germany
Orders LinkContactUsLinkComponent
Density hydrometers

Density hydrometers

1,600 - 1,700 g/ml, 0,001 g/ml, 300 mm
Catalog # SCNL3031011
Supplier:   Ludwig Schneider
Density hydrometers
Catalog # SCNL3031011
Supplier:  Ludwig Schneider
Density hydrometers
Density hydrometers

1,600 - 1,700 g/ml, 0,001 g/ml, 300 mm

Price
18,40 €
Log in for availability
1 * 1 ST
Product Details & Documents

Density hydrometers calibrated at 20 °C.

* Works certificate.

Ordering information: Available with works or DAkkS calibration certificate on request.

Packaging: Packed in a square plastic sleeve.

Specifications
  • Length:
    300 mm
  • Seq:
    12
  • Division:
    0,001 g/ml
  • Range:
    1,600 - 1,700 g/ml