Density hydrometers
1,400 - 1,500 g/ml, 0,001 g/ml, 300 mm
Catalog # SCNL3031009
Supplier: Ludwig Schneider
Jump to:
Product Details & Documents
Density hydrometers calibrated at 20 °C.
* Works certificate.
Ordering information: Available with works or DAkkS calibration certificate on request.
Packaging: Packed in a square plastic sleeve.
Specifications
- Length:300 mm
- Seq:10
- Division:0,001 g/ml
- Range:1,400 - 1,500 g/ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



