Density hydrometers
0,700 - 0,800 g/ml, 0,001 g/ml, 300 mm
Catalog # SCNL3031002
Supplier: Ludwig Schneider
Jump to:
Product Details & Documents
Density hydrometers calibrated at 20 °C.
* Works certificate.
Ordering information: Available with works or DAkkS calibration certificate on request.
Packaging: Packed in a square plastic sleeve.
Specifications
- Length:300 mm
- Seq:02
- Division:0,001 g/ml
- Range:0,700 - 0,800 g/ml



