Order Entry
Germany
Orders LinkContactUsLinkComponent
Stoppers, chloroprene rubber

Stoppers, chloroprene rubber

1, 6,0 mm, 30,0 mm, 29,0 mm, 35,0 mm
Catalog # DENE1011429
Supplier:   DEUTSCH NEUMANN
Stoppers, chloroprene rubber
Catalog # DENE1011429
Supplier:  DEUTSCH NEUMANN
Stoppers, chloroprene rubber
Stoppers, chloroprene rubber

1, 6,0 mm, 30,0 mm, 29,0 mm, 35,0 mm

Price
7,20 €
Log in for availability
1 * 1 ST
Product Details & Documents
  • Durometer 40 Shore A

Certifications: Acc. DIN 12 871

Dokumente

Specifications
  • Ø bottom:
    29,0 mm
  • Ø top:
    35,0 mm
  • Hole Ø:
    6,0 mm
  • No. of Holes:
    1
  • Height:
    30,0 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.