Order Entry
Germany
Orders LinkContactUsLinkComponent
Stoppers, chloroprene rubber

Stoppers, chloroprene rubber

1, 4,0 mm, 25,0 mm, 17,0 mm, 22,0 mm
Catalog # DENE1011417
Supplier:   DEUTSCH NEUMANN
Stoppers, chloroprene rubber
Catalog # DENE1011417
Supplier:  DEUTSCH NEUMANN
Stoppers, chloroprene rubber
Stoppers, chloroprene rubber

1, 4,0 mm, 25,0 mm, 17,0 mm, 22,0 mm

Price
206,00 €
Log in for availability
1 * 100 ST
Product Details & Documents
  • Durometer 40 Shore A

Certifications: Acc. DIN 12 871

Documents

Specifications
  • Ø bottom:
    17,0 mm
  • Ø top:
    22,0 mm
  • Hole Ø:
    4,0 mm
  • No. of Holes:
    1
  • Height:
    25,0 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.