Order Entry
Germany
Orders LinkContactUsLinkComponent
Stoppers, rubber, red, different sizes

Stoppers, rubber, red, different sizes

65,0 mm, 94,0 mm, 107,0 mm
Catalog # DENE1010294
Supplier:   DEUTSCH NEUMANN
Stoppers, rubber, red, different sizes
Catalog # DENE1010294
Supplier:  DEUTSCH NEUMANN
Stoppers, rubber, red, different sizes
Stoppers, rubber, red, different sizes

65,0 mm, 94,0 mm, 107,0 mm

Price
76,10 €
Log in for availability
1 * 1 ST
Product Details & Documents

Documents

Specifications
  • Ø bottom:
    94,0 mm
  • Ø top:
    107,0 mm
  • Height:
    65,0 mm
  • Seq:
    41