Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Stoppers, rubber, red, different sizes

65,0 mm, 87,0 mm, 100,0 mm
Catalog # DENE1010287
Supplier:   DEUTSCH NEUMANN
Stoppers, rubber, red, different sizes
Catalog # DENE1010287
Supplier:  DEUTSCH NEUMANN
Stoppers, rubber, red, different sizes
Stoppers, rubber, red, different sizes

65,0 mm, 87,0 mm, 100,0 mm

Price
71,90 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Ø bottom:
    87,0 mm
  • Ø top:
    100,0 mm
  • Height:
    65,0 mm
  • Seq:
    40