0,00 €
Order Entry
/
Products
Services
Digital Solutions
Applications
Support
About
Germany
Orders Link
ContactUsLinkComponent
Stoppers
Rubber Stoppers
Stoppers, rubber, red, different sizes
Stoppers, rubber, red, different sizes
35,0 mm, 26,0 mm, 38,0 mm
DENE1011231
:
DEUTSCH NEUMANN
Stoppers, rubber, red, different sizes
DENE1011231
:
DEUTSCH NEUMANN
Stoppers, rubber, red, different sizes
35,0 mm, 26,0 mm, 38,0 mm
7,80 €
1 * 1 ST
-
+
Documents
Datasheet
DENE1010256_TDS.pdf
Technical Drawing
Drawing_DRWG00
Ø bottom:
26,0 mm
Ø top:
38,0 mm
Height:
35,0 mm
Seq:
20
Visual colour kits, total hardness, MQuant®, Supelco®
#: 1.11122.0001
: Merck
Orthoboric acid, EMSURE® ACS, ISO, Reag. Ph. Eur. for analysis, Supelco®
#: 1.00165.0100
: Merck
Safe-Lock Tubes, 2,0 ml - Microtubes
#: 211-2165
: EPPENDORF